Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electrical Glove Kit, Class 00, Sz 11, PR
  • Zoro #: G0032286
  • Mfr #: GK0011R/11
$108.19
  • AC Test Voltage: 2500
  • Size: 11
  • Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
See full product details
This item ships free.

Salisbury #GK0011R/11 Specifications

  • Zoro #: G0032286
  • Mfr #: GK0011R/11
AC Test Voltage: 2500 Size: 11
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag AC Max. Use Voltage: 500
Color: Red Item: Electrical Glove Kit
Standards: ASTM D 120, IEC EN60903, ASTM F696 Class: 00
Length: 11" Material: Natural rubber
Glove Color: Red Glove Materials: Rubber
Max. Use Voltage: 500VAC / 750VDC Proof Test Voltage (DC): 10,000VDC
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Max. Use Voltage (DC): 750VDC
Electrical Insulating Type: Type I Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Electrical Insulating Glove Color: Red Proof Test Voltage (AC): 2500VAC
Glove Size: 11 Cuff Color: Red
Voltage Class: Class 00 Glove Hand Style: Left and Right
Series: GK0011R Glove Length: 11"
Cuff Style: Straight Max. Use Voltage (AC): 500VAC
Brand and Series: Salisbury GK0011R Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electrical Glove Kit, Class 00, Size 11, Color Red, Length 11 In., AC Max. Use Voltage 500, AC Test Voltage 2500, Material Natural Rubber, Standards ASTM D 120, NFPA 70E, IEC EN60903, ASTM F696, Includes Leather Protectors, Canvas Glove Bag, 1 Pair

Reviews of Salisbury #GK0011R/11