Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Insulating Glove Kit Blk Class 00
  • Zoro #: G0077041
  • Mfr #: GK0011B/12
No Product Image Available
$108.13
  • Color: Black
  • Size: 12
  • Item: Electrical Glove Kit
See full product details
This item ships free.

Salisbury #GK0011B/12 Specifications

  • Zoro #: G0077041
  • Mfr #: GK0011B/12
Color: Black Size: 12
Item: Electrical Glove Kit Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
Standards: ASTM D 120, IEC EN60903, ASTM F696 Electrical Insulating Glove Color: Black
Cuff Style: Straight Brand and Series: Salisbury GK0011B
Max. Use Voltage (AC): 500VAC Glove Color: Black
Voltage Class: Class 00 Glove Length: 11"
Proof Test Voltage (DC): 10,000VDC Glove Materials: Rubber
Cuff Color: Black Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Glove Hand Style: Left and Right Series: GK0011B
Glove Size: 12 Max. Use Voltage (DC): 750VDC
Electrical Insulating Type: Type I Max. Use Voltage: 500VAC / 750VDC
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Proof Test Voltage (AC): 2500VAC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Insulating Glove Kit Blk Class 00, 11 Inch, 500 Vac, Low Volt / Size, Size 12, Color Black

Reviews of Salisbury #GK0011B/12