Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Lineman Glove Kit Class 00 Epdm, Blue
  • Zoro #: G0078049
  • Mfr #: GK0014BL/12
No Product Image Available
$113.98
  • Item: Electrical Glove Kit
  • Size: 8
  • Color: Blue
See full product details
This item ships free.

Salisbury #GK0014BL/12 Specifications

  • Zoro #: G0078049
  • Mfr #: GK0014BL/12
Item: Electrical Glove Kit Size: 8
Color: Blue Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors
Standards: ASTM D 120, IEC EN60903, ASTM F696 Glove Size: 12
Cuff Style: Straight Cuff Color: Blue
Max. Use Voltage (DC): 750VDC Max. Use Voltage (AC): 500VAC
Proof Test Voltage (DC): 10,000VDC Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Electrical Insulating Type: Type II Glove Materials: Rubber
Glove Length: 14" Brand and Series: Salisbury GK0014BL
Max. Use Voltage: 500VAC / 750VDC Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Glove Color: Blue Glove Hand Style: Left and Right
Series: GK0014BL Electrical Insulating Glove Color: Blue
Proof Test Voltage (AC): 2500VAC Voltage Class: Class 00
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lineman Glove Kit Class 00 Epdm, Blue, 14 Inch, 500 Vac, Low Volt / Size, Size 8, Color Blue

Reviews of Salisbury #GK0014BL/12