Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electrical Glove Kit, Class 00, Sz 7, PR
  • Zoro #: G0032356
  • Mfr #: GK0011B/7
$108.09
  • Class: 00
  • Material: Natural rubber
  • Standards: ASTM D 120, IEC EN60903, ASTM F696
See full product details
This item ships free.

Salisbury #GK0011B/7 Specifications

  • Zoro #: G0032356
  • Mfr #: GK0011B/7
Class: 00 Material: Natural rubber
Standards: ASTM D 120, IEC EN60903, ASTM F696 Size: 7
Color: Black Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
Length: 11" AC Max. Use Voltage: 500
AC Test Voltage: 2500 Item: Electrical Glove Kit
Max. Use Voltage: 500VAC / 750VDC Voltage Class: Class 00
Max. Use Voltage (DC): 750VDC Cuff Color: Black
Glove Length: 11" Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Cuff Style: Straight Max. Use Voltage (AC): 500VAC
Proof Test Voltage (DC): 10,000VDC Series: GK0011B
Brand and Series: Salisbury GK0011B Glove Color: Black
Electrical Insulating Glove Color: Black Glove Materials: Rubber
Glove Hand Style: Left and Right Electrical Insulating Type: Type I
Glove Size: 7 Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Proof Test Voltage (AC): 2500VAC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Class 00, Size 7, Color Black, Length 11 In., AC Max. Use Voltage 500, AC Test Voltage 2500, Material Natural Rubber, Standards ASTM D 120, NFPA 70E, IEC EN60903, ASTM F696, Includes Leather Protectors, Canvas Glove Bag, 1 Pair

Reviews of Salisbury #GK0011B/7