Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electrical Glove Kit, Class 00, Sz 7, PR
  • Zoro #: G0032417
  • Mfr #: GK0011BL/7
$108.20
  • Standards: ASTM D 120, IEC EN60903, ASTM F696
  • Material: Rubber
  • Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
See full product details
This item ships free.

Salisbury #GK0011BL/7 Specifications

  • Zoro #: G0032417
  • Mfr #: GK0011BL/7
Standards: ASTM D 120, IEC EN60903, ASTM F696 Material: Rubber
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag AC Test Voltage: 2500
AC Max. Use Voltage: 500 Item: Electrical Glove Kit
Color: Blue Length: 11"
Size: 7 Class: 00
Brand and Series: Salisbury GK0011BL Glove Hand Style: Left and Right
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Max. Use Voltage: 500VAC / 750VDC
Glove Size: 7 Voltage Class: Class 00
Electrical Insulating Type: Type II Max. Use Voltage (AC): 500VAC
Electrical Insulating Glove Color: Blue Proof Test Voltage (DC): 10,000VDC
Series: GK0011BL Cuff Color: Blue
Glove Materials: Rubber Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Glove Color: Blue Proof Test Voltage (AC): 2500VAC
Glove Length: 11" Max. Use Voltage (DC): 750VDC
Cuff Style: Straight Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electrical Glove Kit, Class 00, Size 7, Color Blue, Length 11 In., AC Max. Use Voltage 500, AC Test Voltage 2500, Material Rubber, Standards ASTM D 120, NFPA 70E, IEC EN60903, ASTM F696, Includes Leather Protectors, Glove Bag, 1 Pair

Reviews of Salisbury #GK0011BL/7