Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Insulating Glove Kit Blk Class 00
  • Zoro #: G0076883
  • Mfr #: GK0014B/7
No Product Image Available
$108.19
  • Color: Black
  • Item: Electrical Glove Kit
  • Size: 7
See full product details
This item ships free.

Salisbury #GK0014B/7 Specifications

  • Zoro #: G0076883
  • Mfr #: GK0014B/7
Color: Black Item: Electrical Glove Kit
Size: 7 Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors
Standards: ASTM D 120, IEC EN60903, ASTM F696 Proof Test Voltage (DC): 10,000VDC
Cuff Color: Black Electrical Insulating Type: Type I
Glove Hand Style: Left and Right Max. Use Voltage (AC): 500VAC
Glove Color: Black Series: GK0014B
Cuff Style: Straight Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Max. Use Voltage (DC): 750VDC Glove Size: 7
Voltage Class: Class 00 Proof Test Voltage (AC): 2500VAC
Glove Length: 14" Brand and Series: Salisbury GK0014B
Max. Use Voltage: 500VAC / 750VDC Glove Materials: Rubber
Electrical Insulating Glove Color: Black Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Insulating Glove Kit Blk Class 00, 14 Inch, 500 Vac, Low Volt / Size, Size 7, Color Black

Reviews of Salisbury #GK0014B/7