Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Insulating Glove Kit Blk Class 00
  • Zoro #: G0077050
  • Mfr #: GK0014R/7
No Product Image Available
$88.41
  • Item: Electrical Glove Kit
  • Color: Red
  • Size: 7
See full product details
This item ships free.

Salisbury #GK0014R/7 Specifications

  • Zoro #: G0077050
  • Mfr #: GK0014R/7
Item: Electrical Glove Kit Color: Red
Size: 7 Standards: ASTM D 120, IEC EN60903, ASTM F696
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag Series: GK0014R
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Max. Use Voltage: 500VAC / 750VDC
Cuff Style: Straight Glove Materials: Rubber
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Max. Use Voltage (DC): 750VDC
Proof Test Voltage (DC): 10,000VDC Cuff Color: Red
Electrical Insulating Type: Type I Max. Use Voltage (AC): 500VAC
Electrical Insulating Glove Color: Red Brand and Series: Salisbury GK0014R
Glove Color: Red Glove Size: 7
Glove Length: 14" Proof Test Voltage (AC): 2500VAC
Voltage Class: Class 00 Glove Hand Style: Left and Right
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Insulating Glove Kit Blk Class 00, 14 Inch, 500 Vac, Low Volt / Size, Size 7, Color Red

Reviews of Salisbury #GK0014R/7