Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electrical Glove Kit, Class 00, Sz 9, PR
  • Zoro #: G0032401
  • Mfr #: GK0011BL/9
$112.53
  • Standards: ASTM D 120, IEC EN60903, ASTM F696
  • Material: Rubber
  • AC Test Voltage: 2500
See full product details
This item ships free.

Salisbury #GK0011BL/9 Specifications

  • Zoro #: G0032401
  • Mfr #: GK0011BL/9
Standards: ASTM D 120, IEC EN60903, ASTM F696 Material: Rubber
AC Test Voltage: 2500 Item: Electrical Glove Kit
Size: 9 Class: 00
Length: 11" Color: Blue
AC Max. Use Voltage: 500 Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
Electrical Insulating Glove Color: Blue Max. Use Voltage: 500VAC / 750VDC
Proof Test Voltage (AC): 2500VAC Glove Size: 9
Glove Color: Blue Glove Materials: Rubber
Glove Length: 11" Max. Use Voltage (AC): 500VAC
Electrical Insulating Type: Type II Brand and Series: Salisbury GK0011BL
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Cuff Color: Blue Series: GK0011BL
Proof Test Voltage (DC): 10,000VDC Glove Hand Style: Left and Right
Cuff Style: Straight Voltage Class: Class 00
Max. Use Voltage (DC): 750VDC Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electrical Glove Kit, Class 00, Size 9, Color Blue, Length 11 In., AC Max. Use Voltage 500, AC Test Voltage 2500, Material Rubber, Standards ASTM D 120, NFPA 70E, IEC EN60903, ASTM F696, Includes Leather Protectors, Glove Bag, 1 Pair

Reviews of Salisbury #GK0011BL/9