Electrical-Insulating Glove Kit, 17,000V AC, 25,500V DC, Rubber, 14 in Length, Red/Black, Size 8-1/2

  • Mfr # GK214RB/8H

  • Zoro # G0078554


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Color
Red/Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GK214RB/8H
Zoro #
G0078554
UPC #
848650058602
Country of Origin
United States

Dimensions

Glove Size
8-1/2
Length
14 in
Glove Length
14 in
Size - Numeric
8 1/2

Details

Item
Electrical-Insulating Glove Kit
Color
Red/Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,500V DC
Voltage Class
Class 2
Glove Hand Style
Left and Right
Standards
ASTM D 120, ASTM F696, IEC EN60903
Includes
Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves
Max. Use Voltage
17,000 V AC / 25,500 V DC
Glove Color
Black, Red
Cuff Color
Black, Red
Electrical Insulating Type
Type I
Proof Test Voltage (AC)
20,000V AC
Electrical Glove Type
Rubber Electrical-Insulating Gloves with Straight Cuff
Leather Protector Type
Leather Protectors with Shirred Slip-On Cuff
Series
GK214RB
Proof Test Voltage (DC)
50,000V DC
Brand and Series
Salisbury GK214RB
Cuff-End Color
Black/Red

Description

Electrical-Insulating Glove Kit, Brand and Series Salisbury GK214RB, Black, Red, Cuff Color Black, Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8-1/2, Includes Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves, Max. Use Voltage 17,000 V AC / 25,500 V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products