Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electrical Gloves, Class 00, Red, Sz 11, PR
  • Zoro #: G0032067
  • Mfr #: E0011R/11
$57.92
  • Color: Red
  • AC Test Voltage: 2500
  • Item: Electrical Insulating Gloves
See full product details
This item ships free.

Salisbury #E0011R/11 Specifications

  • Zoro #: G0032067
  • Mfr #: E0011R/11
Color: Red AC Test Voltage: 2500
Item: Electrical Insulating Gloves Class: 00
Material: Natural rubber AC Max. Use Voltage: 500
Standards: ASTM D 120, IEC EN60903 Size: 11
Length: 11" Includes: (1) Pair Electrical Insulating Gloves
Series: E0011R Max. Use Voltage: 500VAC / 750VDC
Electrical Insulating Glove Color: Red Cuff-End Color: Red
Max. Use Voltage (AC): 500VAC Voltage Class: Class 00
Max. Use Voltage (DC): 750VDC Electrical Insulating Type: Type I
Glove Length: 11" Glove Size: 11
Glove Materials: Rubber Cuff Style: Straight
Glove Hand Style: Left and Right Proof Test Voltage (DC): 10,000VDC
Brand and Series: Salisbury E0011R Proof Test Voltage (AC): 2500VAC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Insulating gloves, protectors, and sleeves may vary by flash rating or AC maximum voltage rating. Here is some additional information about this Electrical Gloves : SIZE: 11, LENGTH: 11", COLOR: Red

Reviews of Salisbury #E0011R/11