Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electrical Gloves, Class 00, Black, Sz 8, PR
  • Zoro #: G0032015
  • Mfr #: E0011B/8
$61.99
  • AC Test Voltage: 2500
  • Item: Electrical Insulating Gloves
  • Length: 11"
See full product details
This item ships free.

Salisbury #E0011B/8 Specifications

  • Zoro #: G0032015
  • Mfr #: E0011B/8
AC Test Voltage: 2500 Item: Electrical Insulating Gloves
Length: 11" Color: Black
AC Max. Use Voltage: 500 Size: 8
Standards: ASTM D 120, IEC EN60903 Class: 00
Material: Natural rubber Includes: (1) Pair Electrical Insulating Gloves
Electrical Insulating Type: Type I Proof Test Voltage (AC): 2500VAC
Brand and Series: Salisbury E0011B Proof Test Voltage (DC): 10,000VDC
Cuff-End Color: Black Max. Use Voltage: 500VAC / 750VDC
Glove Materials: Rubber Electrical Insulating Glove Color: Black
Max. Use Voltage (AC): 500VAC Glove Size: 8
Glove Hand Style: Left and Right Cuff Style: Straight
Max. Use Voltage (DC): 750VDC Glove Length: 11"
Series: E0011B Voltage Class: Class 00
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Gloves, Class 00, Size 8, Color Black, Length 11 In., AC Max. Use Voltage 500, AC Test Voltage 2500, Material Natural Rubber, Standards ASTM D 120, IEC EN60903, NFPA 70E, 1 Pair

Reviews of Salisbury #E0011B/8