Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electrical Gloves, Class 00, Blue, Sz 10, PR

  • Zoro #: G0032103
  • Mfr #: E0011BL/10
$60.28
  • Material: Rubber
  • AC Test Voltage: 2500
  • AC Max. Use Voltage: 500
See full product details
Orders over $75 ship free.

Salisbury #E0011BL/10 Specifications

  • Zoro #: G0032103
  • Mfr #: E0011BL/10
Material: Rubber AC Test Voltage: 2500
AC Max. Use Voltage: 500 Color: Blue
Length: 11" Standards: ASTM D 120, IEC EN60903
Size: 10 Item: Electrical Insulating Gloves
Class: 00 Includes: (1) Pair Electrical Insulating Gloves
Glove Hand Style: Left and Right Electrical Insulating Type: Type II
Glove Size: 10 Series: E0011BL
Cuff Style: Straight Proof Test Voltage (DC): 10,000V DC
Glove Materials: Rubber Max. Use Voltage: 500V AC / 750V DC
Electrical Insulating Glove Color: Blue Brand and Series: Salisbury E0011BL
Cuff-End Color: Blue Max. Use Voltage (AC): 500V AC
Max. Use Voltage (DC): 750V DC Glove Length: 11 in
Proof Test Voltage (AC): 2500V AC Voltage Class: Class 00
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Insulating gloves, protectors, and sleeves may also vary by size, length, and composition. Here are some important details for the Electrical Gloves : SIZE: 10, LENGTH: 11", COLOR: Blue

Reviews of Salisbury #E0011BL/10