Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Insulating Glove Class 00 Epdm, PR
  • Zoro #: G0077425
  • Mfr #: E0014BL/11
No Product Image Available
$58.22
  • Item: Electrical Insulating Gloves
  • Size: 11
  • Color: Blue
See full product details
This item ships free.

Salisbury #E0014BL/11 Specifications

  • Zoro #: G0077425
  • Mfr #: E0014BL/11
Item: Electrical Insulating Gloves Size: 11
Color: Blue Standards: ASTM D 120, IEC EN60903
Includes: (1) Pair Electrical Insulating Gloves Series: E0014BL
Cuff-End Color: Blue Glove Materials: Rubber
Proof Test Voltage (AC): 2500VAC Max. Use Voltage (DC): 750VDC
Glove Hand Style: Left and Right Brand and Series: Salisbury E0014BL
Glove Length: 14" Electrical Insulating Glove Color: Blue
Electrical Insulating Type: Type II Voltage Class: Class 00
Max. Use Voltage: 500VAC / 750VDC Cuff Style: Straight
Proof Test Voltage (DC): 10,000VDC Glove Size: 11
Max. Use Voltage (AC): 500VAC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Insulating Gloves Class 00 Epdm, 14 Inch, 500 Vac, Low Volt / Size, Size 11, Color Blue, 1 Pair

Reviews of Salisbury #E0014BL/11