Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Insulating Glove Class 00 Epdm, PR
  • Zoro #: G0077574
  • Mfr #: E0011BLO/12
No Product Image Available
$57.29
  • Size: 12
  • Item: Electrical Insulating Gloves
  • Standards: ASTM D 120, IEC EN60903
See full product details
This item ships free.

Salisbury #E0011BLO/12 Specifications

  • Zoro #: G0077574
  • Mfr #: E0011BLO/12
Size: 12 Item: Electrical Insulating Gloves
Standards: ASTM D 120, IEC EN60903 Color: Orange
Includes: (1) Pair Electrical Insulating Gloves Glove Hand Style: Left and Right
Max. Use Voltage (AC): 500VAC Brand and Series: Salisbury E0011BLO
Max. Use Voltage (DC): 750VDC Glove Length: 11"
Glove Materials: Rubber Proof Test Voltage (AC): 2500VAC
Voltage Class: Class 00 Cuff Style: Straight
Electrical Insulating Type: Type II Electrical Insulating Glove Color: Orange/Blue
Max. Use Voltage: 500VAC / 750VDC Cuff-End Color: Blue
Series: E0011BLO Glove Size: 12
Proof Test Voltage (DC): 10,000VDC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Insulating Gloves Class 00 Epdm, 11 Inch, 500 Vac, Low Volt / Size, Size 12, 1 Pair

Reviews of Salisbury #E0011BLO/12