Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electrical Gloves, Class 0, Blue, Sz 7, PR
  • Zoro #: G0032225
  • Mfr #: E011BL/7
$58.45
  • Item: Electrical Insulating Gloves
  • Standards: ASTM D 120, IEC EN60903
  • Color: Blue
See full product details
This item ships free.

Salisbury #E011BL/7 Specifications

  • Zoro #: G0032225
  • Mfr #: E011BL/7
Item: Electrical Insulating Gloves Standards: ASTM D 120, IEC EN60903
Color: Blue AC Test Voltage: 5000
Size: 7 Material: Rubber
Class: 0 AC Max. Use Voltage: 1000
Length: 11" Includes: (1) Pair Electrical Insulating Gloves
Glove Size: 7 Cuff Style: Straight
Electrical Insulating Glove Color: Blue Brand and Series: Salisbury E011BL
Proof Test Voltage (AC): 5000VAC Glove Materials: Rubber
Cuff-End Color: Blue Max. Use Voltage (AC): 1000VAC
Proof Test Voltage (DC): 20,000VDC Glove Hand Style: Left and Right
Electrical Insulating Type: Type II Max. Use Voltage: 1000VAC / 1500VDC
Max. Use Voltage (DC): 1500VDC Glove Length: 11"
Series: E011BL Voltage Class: Class 0
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Gloves, Class 0, Size 7, Color Blue, Length 11 In., AC Max. Use Voltage 1000, AC Test Voltage 5000, Material Rubber, Standards ASTM D 120, NFPA 70E, IEC EN60903, 1 Pair

Reviews of Salisbury #E011BL/7