Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Gloves Class 0 Epdm, 14 Inch, PR

  • Zoro #: G0078353
  • Mfr #: E014BLO/9
No Product Image Available
$70.96
  • Promotion Restriction: Not eligible for promotion
  • Size: 9
  • Color: Orange
See full product details
Orders over $75 ship free.

Salisbury #E014BLO/9 Specifications

  • Zoro #: G0078353
  • Mfr #: E014BLO/9
Promotion Restriction: Not eligible for promotion Size: 9
Color: Orange Item: Electrical Insulating Gloves
Includes: (1) Pair Electrical Insulating Gloves Standards: ASTM D 120, IEC EN60903
Glove Size: 9 Proof Test Voltage (DC): 20,000V DC
Electrical Insulating Glove Color: Orange/Blue Series: E014BLO
Voltage Class: Class 0 Cuff Style: Straight
Proof Test Voltage (AC): 5000V AC Cuff-End Color: Blue
Max. Use Voltage: 1000V AC / 1500V DC Glove Length: 14 in
Glove Hand Style: Left and Right Glove Materials: Rubber
Max. Use Voltage (DC): 1500V DC Electrical Insulating Type: Type II
Max. Use Voltage (AC): 1000V AC Brand and Series: Salisbury E014BLO
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lineman Gloves Class 0 Epdm, 14 Inch, 1000 Vac, Low Volt / Size, Size 9, Color Black/Orange, 1 Pair

Reviews of Salisbury #E014BLO/9