Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resist Coverall Kit, Nvy, 3XL, HRC2

  • Zoro #: G0021366
  • Mfr #: SKCA113XL

$456.26

  • ATPV Rating: 12.0 cal./cm2
  • Hazard Risk Category (HRC): 2
  • Fits Chest Size: 54" to 56"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #SKCA113XL Specifications

  • Zoro #: G0021366
  • Mfr #: SKCA113XL
ATPV Rating: 12.0 cal./cm2 Hazard Risk Category (HRC): 2
Fits Chest Size: 54" to 56" Material: Cotton
Includes: Coverall, Arc Flash Hood, Hard Hat, 10 Cal/cm2 Face Shield, Safety Glasses, Storage Bag Color: Navy
Fits Waist Size: 48 to 50" Item: Flame-Resistant Coverall Kit
Standards: ASTM F1506 and NFPA 70E Size: 3XL
Inseam: 30" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Coverall Kit, Navy, Size 3XL, Fits Chest Size 54 In. to 56 In., Fits Waist Size 48 to 50 In., Inseam 30 In., Material Cotton, Hazard Risk Category (HRC) 2, Standards ASTM F1506 and NFPA 70E, Includes Coverall, Arc Flash Hood, Hard Hat, 10 Cal/cm2 Face Shield, Safety Glasses, Storage Bag

Reviews of Salisbury #SKCA113XL