Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resist Coverall Kit, Nvy, 3XL, HRC2

  • Zoro #: G0021305
  • Mfr #: SKCA83XL

$478.49

  • Inseam: 30"
  • Item: Flame-Resistant Coverall Kit
  • Material: Cotton
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #SKCA83XL Specifications

  • Zoro #: G0021305
  • Mfr #: SKCA83XL
Inseam: 30" Item: Flame-Resistant Coverall Kit
Material: Cotton ATPV Rating: 8.0 cal./cm2
Fits Chest Size: 54" to 56" Fits Waist Size: 48 to 50"
Includes: Arc Flash Coverall, AS1000HAT Hard Hat With Arc Faceshield, AFHOOD 10 Cal/cm2, Large Nylon Storage Bag, Faceshield Canvas Storage Bag, Balclava and Safety Eyewear Size: 3XL
Standards: ASTM F1506 and NFPA 70E Hazard Risk Category (HRC): 2
Color: Navy Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Coverall Kit, Navy, Size 3XL, Fits Chest Size 54 In. to 56 In., Fits Waist Size 48 to 50 In., Inseam 30 In., Material Cotton, Hazard Risk Category (HRC) 2, Standards ASTM F1506 and NFPA 70E, Includes Arc Flash Coverall, AS1000HAT Hard Hat With Arc Faceshield, AFHOOD 10 Cal/cm2, Large Nylon Storage Bag, Faceshield Canvas Storage Bag, Balclava and Safety Eyewear

Reviews of Salisbury #SKCA83XL