Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall Kit, Navy, L, HRC2
  • Zoro #: G0021323
  • Mfr #: SKCA11L
$443.70
  • Fits Waist Size: 36 to 38"
  • Inseam: 30"
  • Includes: Coverall, Arc Flash Hood, Hard Hat, 10 Cal/cm2 Face Shield, Safety Glasses, Storage Bag
See full product details
This item ships free.

Salisbury #SKCA11L Specifications

  • Zoro #: G0021323
  • Mfr #: SKCA11L
Fits Waist Size: 36 to 38" Inseam: 30"
Includes: Coverall, Arc Flash Hood, Hard Hat, 10 Cal/cm2 Face Shield, Safety Glasses, Storage Bag Standards: ASTM F1506 and NFPA 70E
Item: Flame-Resistant Coverall Kit Color: Navy
Material: Cotton ATPV Rating: 12.0 cal./cm2
Fits Chest Size: 42" to 44" Size: L
Hazard Risk Category (HRC): 2 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Take a look at the features for Salisbury Flame-Resistant Coverall Kit. Size: L, Color: Navy, Fits Waist Size: 36 to 38".

Reviews of Salisbury #SKCA11L