Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall Kit, Navy, M, HRC2
  • Zoro #: G0021341
  • Mfr #: SKCA11M
$418.11
  • Includes: Coverall, Arc Flash Hood, Hard Hat, 10 Cal/cm2 Face Shield, Safety Glasses, Storage Bag
  • Standards: ASTM F1506 and NFPA 70E
  • Inseam: 29"
See full product details
This item ships free.

Salisbury #SKCA11M Specifications

  • Zoro #: G0021341
  • Mfr #: SKCA11M
Includes: Coverall, Arc Flash Hood, Hard Hat, 10 Cal/cm2 Face Shield, Safety Glasses, Storage Bag Standards: ASTM F1506 and NFPA 70E
Inseam: 29" Fits Waist Size: 32 to 34"
Material: Cotton Hazard Risk Category (HRC): 2
Fits Chest Size: 38" to 40" Size: M
Item: Flame-Resistant Coverall Kit Color: Navy
ATPV Rating: 12.0 cal./cm2 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Coverall Kit, Navy, Size M, Fits Chest Size 38 In. to 40 In., Fits Waist Size 32 to 34 In., Inseam 29 In., Material Cotton, Hazard Risk Category (HRC) 2, Standards ASTM F1506 and NFPA 70E, Includes Coverall, Arc Flash Hood, Hard Hat, 10 Cal/cm2 Face Shield, Safety Glasses, Storage Bag

Reviews of Salisbury #SKCA11M