Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall Kit, Navy, M, HRC2
  • Zoro #: G0021271
  • Mfr #: SKCA8M
$460.89
  • Color: Navy
  • Includes: Arc Flash Coverall, AS1000HAT Hard Hat With Arc Faceshield, AFHOOD 10 Cal/cm2, Large Nylon Storage Bag, Faceshield Canvas Storage Bag, Balclava and Safety Eyewear
  • Fits Chest Size: 38" to 40"
See full product details
This item ships free.

Salisbury #SKCA8M Specifications

  • Zoro #: G0021271
  • Mfr #: SKCA8M
Color: Navy Includes: Arc Flash Coverall, AS1000HAT Hard Hat With Arc Faceshield, AFHOOD 10 Cal/cm2, Large Nylon Storage Bag, Faceshield Canvas Storage Bag, Balclava and Safety Eyewear
Fits Chest Size: 38" to 40" Hazard Risk Category (HRC): 2
Item: Flame-Resistant Coverall Kit ATPV Rating: 8.0 cal./cm2
Inseam: 29" Material: Cotton
Standards: ASTM F1506 and NFPA 70E Fits Waist Size: 32 to 34"
Size: M Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Coverall Kit, Navy, Size M, Fits Chest Size 38 In. to 40 In., Fits Waist Size 32 to 34 In., Inseam 29 In., Material Cotton, Hazard Risk Category (HRC) 2, Standards ASTM F1506 and NFPA 70E, Includes Arc Flash Coverall, AS1000HAT Hard Hat With Arc Faceshield, AFHOOD 10 Cal/cm2, Large Nylon Storage Bag, Faceshield Canvas Storage Bag, Balclava and Safety Eyewear

Reviews of Salisbury #SKCA8M