Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall Kit, Nvy, XL, HRC2

  • Zoro #: G0021332
  • Mfr #: SKCA11XL

$474.19

  • Inseam: 30"
  • Hazard Risk Category (HRC): 2
  • Standards: ASTM F1506 and NFPA 70E
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #SKCA11XL Specifications

  • Zoro #: G0021332
  • Mfr #: SKCA11XL
Inseam: 30" Hazard Risk Category (HRC): 2
Standards: ASTM F1506 and NFPA 70E Includes: Coverall, Arc Flash Hood, Hard Hat, 10 Cal/cm2 Face Shield, Safety Glasses, Storage Bag
Fits Chest Size: 46" to 48" Material: Cotton
Fits Waist Size: 40 to 42" Color: Navy
Size: Xl Item: Flame-Resistant Coverall Kit
ATPV Rating: 12.0 cal./cm2 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Here is some additional information about Salisbury Flame-Resistant Coverall Kit. Size: Xl, Color: Navy, Fits Waist Size: 40 to 42".

Reviews of Salisbury #SKCA11XL