Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, Navy, 2XL, HRC2
  • Zoro #: G0021865
  • Mfr #: ACCA11BL2X
$268.99
  • Hazard Risk Category (HRC): 2
  • Standards: ASTM F1506 and NFPA 70E
  • Number of Pockets: 5
See full product details
This item ships free.

Salisbury #ACCA11BL2X Specifications

  • Zoro #: G0021865
  • Mfr #: ACCA11BL2X
Hazard Risk Category (HRC): 2 Standards: ASTM F1506 and NFPA 70E
Number of Pockets: 5 Fits Waist Size: 48"
Closure Type: Hook-and-Pile Item: Flame-Resistant Coverall
Material: Cotton Size: 2XL
Cuff Style: Elastic Wrists, Hook and Loop Ankles Fits Chest Size: 50" to 52"
ATPV Rating: 12.0 cal./cm2 Cuff Styles: Elastic Wrists, Hook and Loop Ankles
Color Family: Blues Color: Blue
Fabric Weight: 9 oz. Inseam: 30"
Sleeve Length: 37" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Style Elastic Wrists, Hook and Loop Ankles, Navy Blue, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 30 In., Fabric Weight 9 oz., Material Cotton, Closure Type Hook-and-Pile, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F1506 and NFPA 70E

Reviews of Salisbury #ACCA11BL2X