Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, Navy, 3XL, HRC2
  • Zoro #: G0021856
  • Mfr #: ACCA11BL3X
$268.99
  • Fits Chest Size: 54" to 56"
  • Standards: ASTM F1506 and NFPA 70E
  • Material: Cotton
See full product details
This item ships free.

Salisbury #ACCA11BL3X Specifications

  • Zoro #: G0021856
  • Mfr #: ACCA11BL3X
Fits Chest Size: 54" to 56" Standards: ASTM F1506 and NFPA 70E
Material: Cotton Color: Blue
ATPV Rating: 12.0 cal./cm2 Number of Pockets: 5
Fits Waist Size: 50" Size: 3XL
Sleeve Length: 37-3/4" Cuff Styles: Elastic Wrists, Hook and Loop Ankles
Fabric Weight: 9 oz. Item: Flame-Resistant Coverall
Hazard Risk Category (HRC): 2 Inseam: 30"
Cuff Style: Elastic Wrists, Hook and Loop Ankles Closure Type: Hook-and-Pile
Color Family: Blues Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Style Elastic Wrists, Hook and Loop Ankles, Navy Blue, Size 3XL, Fits Chest Size 54 In. to 56 In., Sleeve Length 37-3/4 In., Fits Waist Size 50 In., Inseam 30 In., Fabric Weight 9 oz., Material Cotton, Closure Type Hook-and-Pile, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F1506 and NFPA 70E

Reviews of Salisbury #ACCA11BL3X