Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, Navy, L, HRC2
  • Zoro #: G0021831
  • Mfr #: ACCA11BLL
$241.99
  • Standards: ASTM F1506 and NFPA 70E
  • Cuff Style: Elastic Wrists, Hook and Loop Ankles
  • Fits Chest Size: 42" to 44"
See full product details
This item ships free.

Salisbury #ACCA11BLL Specifications

  • Zoro #: G0021831
  • Mfr #: ACCA11BLL
Standards: ASTM F1506 and NFPA 70E Cuff Style: Elastic Wrists, Hook and Loop Ankles
Fits Chest Size: 42" to 44" Size: L
Inseam: 30" Closure Type: Hook-and-Pile
ATPV Rating: 12.0 cal./cm2 Number of Pockets: 0
Item: Flame-Resistant Coverall Material: Cotton
Color Family: Blues Fits Waist Size: 42"
Cuff Styles: Elastic Wrists, Hook and Loop Ankles Hazard Risk Category (HRC): 2
Fabric Weight: 9 oz. Sleeve Length: 35-1/2"
Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Style Elastic Wrists, Hook and Loop Ankles, Navy Blue, Size L, Fits Chest Size 42 In. to 44 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 30 In., Fabric Weight 9 oz., Material Cotton, Closure Type Hook-and-Pile, Number of Pockets 0, Hazard Risk Category (HRC) 2, Standards ASTM F1506 and NFPA 70E

Reviews of Salisbury #ACCA11BLL