Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, Navy, M, HRC2
  • Zoro #: G0021822
  • Mfr #: ACCA11BLM
$241.99
  • Color: Blue
  • Number of Pockets: 0
  • Fabric Weight: 9 oz.
See full product details
This item ships free.

Salisbury #ACCA11BLM Specifications

  • Zoro #: G0021822
  • Mfr #: ACCA11BLM
Color: Blue Number of Pockets: 0
Fabric Weight: 9 oz. Fits Chest Size: 38" to 40"
ATPV Rating: 12.0 cal./cm2 Closure Type: Hook-and-Pile
Inseam: 30" Sleeve Length: 34-3/4"
Fits Waist Size: 40" Material: Cotton
Standards: ASTM F1506 and NFPA 70E Cuff Style: Elastic Wrists, Hook and Loop Ankles
Cuff Styles: Elastic Wrists, Hook and Loop Ankles Size: M
Hazard Risk Category (HRC): 2 Item: Flame-Resistant Coverall
Color Family: Blues Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Style Elastic Wrists, Hook and Loop Ankles, Navy Blue, Size M, Fits Chest Size 38 In. to 40 In., Sleeve Length 34-3/4 In., Fits Waist Size 40 In., Inseam 30 In., Fabric Weight 9 oz., Material Cotton, Closure Type Hook-and-Pile, Number of Pockets 0, Hazard Risk Category (HRC) 2, Standards ASTM F1506 and NFPA 70E

Reviews of Salisbury #ACCA11BLM