Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall, Navy, XL, HRC2
  • Zoro #: G0021847
  • Mfr #: ACCA11BLXL
$239.57
  • Inseam: 30"
  • Material: Cotton
  • Size: Xl
See full product details
This item ships free.

Salisbury #ACCA11BLXL Specifications

  • Zoro #: G0021847
  • Mfr #: ACCA11BLXL
Inseam: 30" Material: Cotton
Size: Xl Hazard Risk Category (HRC): 2
Number of Pockets: 0 Cuff Style: Elastic Wrists, Hook and Loop Ankles
ATPV Rating: 12.0 cal./cm2 Item: Flame-Resistant Coverall
Color: Blue Sleeve Length: 36-1/4"
Closure Type: Hook-and-Pile Color Family: Blues
Cuff Styles: Elastic Wrists, Hook and Loop Ankles Fabric Weight: 9 oz.
Fits Chest Size: 46" to 48" Fits Waist Size: 42"
Standards: ASTM F1506 and NFPA 70E Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Style Elastic Wrists, Hook and Loop Ankles, Navy Blue, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 30 In., Fabric Weight 9 oz., Material Cotton, Closure Type Hook-and-Pile, Number of Pockets 0, Hazard Risk Category (HRC) 2, Standards ASTM F1506 and NFPA 70E

Reviews of Salisbury #ACCA11BLXL