Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, Navy, XL, HRC2

  • Zoro #: G0021646
  • Mfr #: ACCA8BLXL

$195.99

  • Inseam: 30"
  • Size: Xl
  • Color: Blue
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #ACCA8BLXL Specifications

  • Zoro #: G0021646
  • Mfr #: ACCA8BLXL
Inseam: 30" Size: Xl
Color: Blue Closure Type: zipper
Number of Pockets: 0 Fabric Weight: 9 oz.
Fits Chest Size: 46" to 48" Material: Cotton
ATPV Rating: 8.0 cal./cm2 Hazard Risk Category (HRC): 2
Sleeve Length: 36-1/4" Cuff Styles: Elastic Wrists, Hook and Loop Ankles
Standards: ASTM F1506 and NFPA 70E Color Family: Blues
Cuff Style: Elastic Wrists, Hook and Loop Ankles Item: Flame-Resistant Coverall
Fits Waist Size: 42" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Style Elastic Wrists, Hook and Loop Ankles, Navy Blue, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 30 In., Fabric Weight 9 oz., Material Cotton, Closure Type Zipper, Number of Pockets 0, Hazard Risk Category (HRC) 2, Standards ASTM F1506 and NFPA 70E

Reviews of Salisbury #ACCA8BLXL