Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Jacket, Gray, 2XL

  • Zoro #: G0021917
  • Mfr #: ACC4032GY2X

$546.10

  • Hazard Risk Category (HRC): 4
  • Insulated: No
  • ATPV Rating: 40.0 cal./cm2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #ACC4032GY2X Specifications

  • Zoro #: G0021917
  • Mfr #: ACC4032GY2X
Hazard Risk Category (HRC): 4 Insulated: No
ATPV Rating: 40.0 cal./cm2 Standards: ASTM F1506 and NFPA 70E
Closure Type: zipper Fabric Weight: 7 oz.
Size: 2XL Item: Flame-Resistant Jacket
Fits Chest Size: 50" to 52" Length: 32"
Color: Gray Material: Flame Resistant Cotton
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flame-Resistant Jacket, Insulated No, Gray, Size 2XL, Fits Chest Size 50 In. to 52 In., Length 32 In., Fabric Weight 7 oz., Material Flame Resistant Cotton, Closure Type Zipper, Hazard Risk Category (HRC) 4, Standards ASTM F1506 and NFPA 70E

Reviews of Salisbury #ACC4032GY2X