Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Jacket, Gray, M

  • Zoro #: G0021874
  • Mfr #: ACC4032GYM

$405.66

  • Standards: ASTM F1506 and NFPA 70E
  • Fabric Weight: 7 oz.
  • Size: M
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #ACC4032GYM Specifications

  • Zoro #: G0021874
  • Mfr #: ACC4032GYM
Standards: ASTM F1506 and NFPA 70E Fabric Weight: 7 oz.
Size: M Fits Chest Size: 38" to 40"
Material: Flame Resistant Cotton Closure Type: zipper
Color: Gray Item: Flame-Resistant Jacket
Length: 32" Hazard Risk Category (HRC): 4
Insulated: No ATPV Rating: 40.0 cal./cm2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flame-Resistant Jacket, Insulated No, Gray, Size M, Fits Chest Size 38 In. to 40 In., Length 32 In., Fabric Weight 7 oz., Material Flame Resistant Cotton, Closure Type Zipper, Hazard Risk Category (HRC) 4, Standards ASTM F1506 and NFPA 70E

Reviews of Salisbury #ACC4032GYM