Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Jacket, Gray, XL

  • Zoro #: G0021892
  • Mfr #: ACC4032GYXL

$401.04

  • Standards: ASTM F1506 and NFPA 70E
  • Closure Type: zipper
  • Item: Flame-Resistant Jacket
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #ACC4032GYXL Specifications

  • Zoro #: G0021892
  • Mfr #: ACC4032GYXL
Standards: ASTM F1506 and NFPA 70E Closure Type: zipper
Item: Flame-Resistant Jacket Insulated: No
ATPV Rating: 40.0 cal./cm2 Fabric Weight: 7 oz.
Length: 32" Fits Chest Size: 46" to 48"
Size: Xl Color: Gray
Material: Flame Resistant Cotton Hazard Risk Category (HRC): 4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flame-Resistant Jacket, Insulated No, Gray, Size XL, Fits Chest Size 46 In. to 48 In., Length 32 In., Fabric Weight 7 oz., Material Flame Resistant Cotton, Closure Type Zipper, Hazard Risk Category (HRC) 4, Standards ASTM F1506 and NFPA 70E

Reviews of Salisbury #ACC4032GYXL