Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Jacket, Khaki, 2XL

  • Zoro #: G0022005
  • Mfr #: ACC10032TW2XL

$1,557.74

  • Closure Type: zipper
  • Fabric Weight: 7 oz.
  • Size: 2XL
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Salisbury #ACC10032TW2XL Specifications

  • Zoro #: G0022005
  • Mfr #: ACC10032TW2XL
Closure Type: zipper Fabric Weight: 7 oz.
Size: 2XL ATPV Rating: 100.0 cal./cm2
Standards: ASTM F1506 and NFPA 70E Color: Khaki
Insulated: No Fits Chest Size: 50" to 52"
Length: 32" Material: Flame Resistant Cotton
Hazard Risk Category (HRC): 4 Item: Flame-Resistant Jacket
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flame-Resistant Jacket, Insulated No, Khaki, Size 2XL, Fits Chest Size 50 In. to 52 In., Length 32 In., Fabric Weight 7 oz., Material Flame Resistant Cotton, Closure Type Zipper, Hazard Risk Category (HRC) 4, Standards ASTM F1506 and NFPA 70E

Reviews of Salisbury #ACC10032TW2XL