Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Jacket, Khaki, 3XL
  • Zoro #: G0022014
  • Mfr #: ACC10032TW3XL
$1,407.99
  • ATPV Rating: 100.0 cal./cm2
  • Size: 3XL
  • Item: Flame-Resistant Jacket
See full product details
This item ships free.

Salisbury #ACC10032TW3XL Specifications

  • Zoro #: G0022014
  • Mfr #: ACC10032TW3XL
ATPV Rating: 100.0 cal./cm2 Size: 3XL
Item: Flame-Resistant Jacket Insulated: No
Material: Flame Resistant Cotton Color: Khaki
Standards: ASTM F1506 and NFPA 70E Length: 32"
Fabric Weight: 7 oz. Fits Chest Size: 54" to 56"
Closure Type: zipper Hazard Risk Category (HRC): 4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flame-Resistant Jacket, Insulated No, Khaki, Size 3XL, Fits Chest Size 54 In. to 56 In., Length 32 In., Fabric Weight 7 oz., Material Flame Resistant Cotton, Closure Type Zipper, Hazard Risk Category (HRC) 4, Standards ASTM F1506 and NFPA 70E

Reviews of Salisbury #ACC10032TW3XL