Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Jacket, Khaki, XL
  • Zoro #: G0021996
  • Mfr #: ACC10032TWXL
$1,327.93
  • Insulated: No
  • Material: Flame Resistant Cotton
  • Length: 32"
See full product details
This item ships free.

Salisbury #ACC10032TWXL Specifications

  • Zoro #: G0021996
  • Mfr #: ACC10032TWXL
Insulated: No Material: Flame Resistant Cotton
Length: 32" Color: Khaki
Standards: ASTM F1506 and NFPA 70E Fits Chest Size: 46" to 48"
ATPV Rating: 100.0 cal./cm2 Size: Xl
Fabric Weight: 7 oz. Hazard Risk Category (HRC): 4
Closure Type: zipper Item: Flame-Resistant Jacket
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flame-Resistant Jacket, Insulated No, Khaki, Size XL, Fits Chest Size 46 In. to 48 In., Length 32 In., Fabric Weight 7 oz., Material Flame Resistant Cotton, Closure Type Zipper, Hazard Risk Category (HRC) 4, Standards ASTM F1506 and NFPA 70E

Reviews of Salisbury #ACC10032TWXL