Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insulating Glove Kit, Yellow, Class 0

  • Zoro #: G0077504
  • Mfr #: GK011Y/7
$129.03
  • Promotion Restriction: Not eligible for promotion
  • Color: Yellow
  • Item: Electrical Glove Kit
See full product details
This item ships free.

Salisbury #GK011Y/7 Specifications

  • Zoro #: G0077504
  • Mfr #: GK011Y/7
Promotion Restriction: Not eligible for promotion Color: Yellow
Item: Electrical Glove Kit Size: 7
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
Glove Color: Yellow Max. Use Voltage (DC): 1500V DC
Electrical Insulating Glove Color: Yellow Brand and Series: Salisbury GK011Y
Max. Use Voltage: 1000V AC / 1500V DC Glove Hand Style: Left and Right
Electrical Insulating Type: Type I Glove Size: 7
Proof Test Voltage (AC): 5000V AC Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Glove Length: 11 in Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Glove Materials: Rubber Cuff Style: Straight
Series: GK011Y Max. Use Voltage (AC): 1000V AC
Proof Test Voltage (DC): 10,000V DC Voltage Class: Class 0
Cuff Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK011Y, Yellow, Cuff Color Yellow, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 7, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC

Reviews of Salisbury #GK011Y/7