Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Lineman Glove Kit Blk Class 2, 14 Inch

  • Zoro #: G0077732
  • Mfr #: GK214B/10H
$234.98
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Glove Kit
  • Color: Black
See full product details
This item ships free.

Salisbury #GK214B/10H Specifications

  • Zoro #: G0077732
  • Mfr #: GK214B/10H
Promotion Restriction: Not eligible for promotion Item: Electrical Glove Kit
Color: Black Size: 10.5
Includes: Black Class 2 Gloves, 14 in and Salisbury's Leather Protectors Standards: ASTM D 120, IEC EN60903, ASTM F696
Proof Test Voltage (AC): 20,000V AC Cuff Style: Straight
Cuff Color: Black Proof Test Voltage (DC): 50,000V DC
Electrical Insulating Glove Color: Black Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Series: GK214B
Max. Use Voltage (AC): 17,000V AC Brand and Series: Salisbury GK214B
Glove Color: Black Voltage Class: Class 2
Glove Materials: Rubber Glove Hand Style: Left and Right
Glove Length: 14 in Electrical Insulating Type: Type I
Max. Use Voltage (DC): 25,500V DC Max. Use Voltage: 17,000V AC / 25,500V DC
Glove Size: 10-1/2 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK214B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10-1/2, Includes Black Class 2 Gloves, 14 in and Salisbury's Leather Protectors, Max. Use Voltage 17,000V AC / 25,500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC

Reviews of Salisbury #GK214B/10H