Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Glove Kit Blk Class 2, 14 Inch

  • Zoro #: G0077741
  • Mfr #: GK214B/12
$222.10
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Glove Kit
  • Color: Black
See full product details
This item ships free.

Salisbury #GK214B/12 Specifications

  • Zoro #: G0077741
  • Mfr #: GK214B/12
Promotion Restriction: Not eligible for promotion Item: Electrical Glove Kit
Color: Black Size: 8
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: Black Class 2 Gloves, 14 in and Salisbury's Leather Protectors
Glove Color: Black Max. Use Voltage (DC): 25,500V DC
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Electrical Insulating Type: Type I
Max. Use Voltage: 17,000V AC / 25,500V DC Cuff Color: Black
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Glove Length: 14 in
Voltage Class: Class 2 Max. Use Voltage (AC): 17,000V AC
Brand and Series: Salisbury GK214B Electrical Insulating Glove Color: Black
Proof Test Voltage (DC): 50,000V DC Series: GK214B
Glove Size: 12 Cuff Style: Straight
Glove Hand Style: Left and Right Glove Materials: Rubber
Proof Test Voltage (AC): 20,000V AC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK214B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 12, Includes Black Class 2 Gloves, 14 in and Salisbury's Leather Protectors, Max. Use Voltage 17,000V AC / 25,500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC, Series GK214B

Reviews of Salisbury #GK214B/12