Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Glove Kit Blk Class 2, 16 Inch

  • Zoro #: G0077863
  • Mfr #: GK216B/10
No Product Image Available
$241.86
  • Promotion Restriction: Not eligible for promotion
  • Size: 10
  • Color: Black
See full product details
Out of Stock

Salisbury #GK216B/10 Specifications

  • Zoro #: G0077863
  • Mfr #: GK216B/10
Promotion Restriction: Not eligible for promotion Size: 10
Color: Black Item: Electrical Glove Kit
Includes: Black Class 2 Gloves, 16" and Salisbury's Leather Protectors Standards: ASTM D 120, IEC EN60903, ASTM F696
Proof Test Voltage (DC): 50,000VDC Series: GK216B
Max. Use Voltage (AC): 17,000VAC Max. Use Voltage (DC): 25,500VDC
Glove Hand Style: Left and Right Max. Use Voltage: 17,000VAC / 25,500VDC
Glove Color: Black Electrical Insulating Type: Type I
Electrical Insulating Glove Color: Black Cuff Color: Black
Proof Test Voltage (AC): 20,000VAC Glove Length: 16"
Glove Size: 10 Brand and Series: Salisbury GK216B
Glove Materials: Rubber Cuff Style: Straight
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Voltage Class: Class 2
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lineman Glove Kit Blk Class 2, 16 Inch, 17,000 Vac / Size, Size 10, Color Black

Reviews of Salisbury #GK216B/10