Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Lineman Glove Kit Blk Class 2, 16 Inch

  • Zoro #: G0077872
  • Mfr #: GK216B/12
$265.18
  • Promotion Restriction: Not eligible for promotion
  • Color: Black
  • Item: Electrical Glove Kit
See full product details
This item ships free.

Salisbury #GK216B/12 Specifications

  • Zoro #: G0077872
  • Mfr #: GK216B/12
Promotion Restriction: Not eligible for promotion Color: Black
Item: Electrical Glove Kit Size: 8
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: Black Class 2 Gloves, 16 in and Salisbury's Leather Protectors
Glove Hand Style: Left and Right Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Electrical Insulating Glove Color: Black Proof Test Voltage (DC): 50,000V DC
Electrical Insulating Type: Type I Glove Length: 16 in
Cuff Color: Black Glove Materials: Rubber
Cuff Style: Straight Max. Use Voltage: 17,000V AC / 25,500V DC
Glove Color: Black Brand and Series: Salisbury GK216B
Glove Size: 12 Series: GK216B
Voltage Class: Class 2 Max. Use Voltage (AC): 17,000V AC
Max. Use Voltage (DC): 25,500V DC Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Proof Test Voltage (AC): 20,000V AC Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK216B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 12, Includes Black Class 2 Gloves, 16 in and Salisbury's Leather Protectors, Max. Use Voltage 17,000V AC / 25,500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC, Series GK216B

Reviews of Salisbury #GK216B/12