Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Glove Kit Blk Class 2, 16 Inch

  • Zoro #: G0077890
  • Mfr #: GK216B/8H
$229.13
  • Promotion Restriction: Not eligible for promotion
  • Color: Black
  • Size: 8.5
See full product details
This item ships free.

Salisbury #GK216B/8H Specifications

  • Zoro #: G0077890
  • Mfr #: GK216B/8H
Promotion Restriction: Not eligible for promotion Color: Black
Size: 8.5 Item: Electrical Glove Kit
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: Black Class 2 Gloves, 16 in and Salisbury's Leather Protectors
Max. Use Voltage (AC): 17,000V AC Cuff Color: Black
Voltage Class: Class 2 Series: GK216B
Glove Color: Black Glove Length: 16 in
Max. Use Voltage (DC): 25,500V DC Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Glove Size: 8-1/2 Brand and Series: Salisbury GK216B
Proof Test Voltage (AC): 20,000V AC Proof Test Voltage (DC): 50,000V DC
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Glove Hand Style: Left and Right
Glove Materials: Rubber Electrical Insulating Glove Color: Black
Electrical Insulating Type: Type I Max. Use Voltage: 17,000V AC / 25,500V DC
Cuff Style: Straight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK216B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 8-1/2, Includes Black Class 2 Gloves, 16 in and Salisbury's Leather Protectors, Max. Use Voltage 17,000V AC / 25,500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC

Reviews of Salisbury #GK216B/8H