Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Glove Kit Blk Class 2, 18"

  • Zoro #: G0077915
  • Mfr #: GK218B/10H
$250.99
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Glove Kit
  • Color: Black
See full product details
This item ships free.

Salisbury #GK218B/10H Specifications

  • Zoro #: G0077915
  • Mfr #: GK218B/10H
Promotion Restriction: Not eligible for promotion Item: Electrical Glove Kit
Color: Black Size: 10.5
Includes: Black Class 2 Gloves, 16 in and Salisbury's Leather Protectors Standards: ASTM D 120, IEC EN60903, ASTM F696
Electrical Insulating Glove Color: Black Voltage Class: Class 2
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Glove Color: Black
Proof Test Voltage (AC): 20,000V AC Glove Hand Style: Left and Right
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Proof Test Voltage (DC): 50,000V DC
Glove Size: 10-1/2 Max. Use Voltage (AC): 17,000V AC
Cuff Color: Black Glove Length: 18 in
Glove Materials: Rubber Max. Use Voltage (DC): 25,500V DC
Brand and Series: Salisbury GK218B Series: GK218B
Cuff Style: Straight Electrical Insulating Type: Type I
Max. Use Voltage: 17,000V AC / 25,500V DC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK218B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 10-1/2, Includes Black Class 2 Gloves, 16 in and Salisbury's Leather Protectors, Max. Use Voltage 17,000V AC / 25,500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC

Reviews of Salisbury #GK218B/10H