Salisbury
Lineman Glove Kit Blk Class 2, 18"
Mfr # GK218B/11
Zoro # G0077933
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Cuff Style Straight
- Glove Materials Rubber
- Max. Use Voltage (AC) 17,000V AC
Explore More Products
- SALISBURY Inflator Replacement Strap G99S
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 9 1/2, 1 Pair GK011R/9H
- SALISBURY Elec. Glove Protector, 10, Cream, PR LPG10A/10
- SALISBURY Elec. Glove Protector, 11, Yel/Org, PR LP3S/11
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR E0014R/10
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 8, 1 Pair GK011R/8
- SALISBURY Rubber Insulating Glove Kit Blk Class 0 GK014B/8
- SALISBURY Rubber Insulating Glove Class 00, 14", PR E0014R/8H
- SALISBURY Elec. Glove Protector, 11, Cream, PR LPG10A/11
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz10, PR E011Y/10
- PIP Class 3 Electrical Glove, Size 8.5, PR 155-3-16/8.5
- Salisbury Gloves & Hand Protection