Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Glove Kit Blk Class 2, 18"

  • Zoro #: G0077942
  • Mfr #: GK218B/12
$255.12
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Glove Kit
  • Size: 8
See full product details
This item ships free.

Salisbury #GK218B/12 Specifications

  • Zoro #: G0077942
  • Mfr #: GK218B/12
Promotion Restriction: Not eligible for promotion Item: Electrical Glove Kit
Size: 8 Color: Black
Includes: Black Class 2 Gloves, 16 in and Salisbury's Leather Protectors Standards: ASTM D 120, IEC EN60903, ASTM F696
Glove Length: 18 in Brand and Series: Salisbury GK218B
Max. Use Voltage (DC): 25,500V DC Cuff Style: Straight
Max. Use Voltage: 17,000V AC / 25,500V DC Glove Materials: Rubber
Voltage Class: Class 2 Glove Color: Black
Proof Test Voltage (DC): 50,000V DC Series: GK218B
Cuff Color: Black Electrical Insulating Glove Color: Black
Electrical Insulating Type: Type I Max. Use Voltage (AC): 17,000V AC
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Glove Hand Style: Left and Right Proof Test Voltage (AC): 20,000V AC
Glove Size: 12 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK218B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 12, Includes Black Class 2 Gloves, 16 in and Salisbury's Leather Protectors, Max. Use Voltage 17,000V AC / 25,500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC, Series GK218B

Reviews of Salisbury #GK218B/12