Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Glove Kit Blk Class 2, 18"

  • Zoro #: G0077994
  • Mfr #: GK218B/9
$255.12
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Glove Kit
  • Size: 9
See full product details
This item ships free.

Salisbury #GK218B/9 Specifications

  • Zoro #: G0077994
  • Mfr #: GK218B/9
Promotion Restriction: Not eligible for promotion Item: Electrical Glove Kit
Size: 9 Color: Black
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: Black Class 2 Gloves, 16 in and Salisbury's Leather Protectors
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Max. Use Voltage: 17,000V AC / 25,500V DC
Glove Length: 18 in Glove Color: Black
Proof Test Voltage (AC): 20,000V AC Electrical Insulating Glove Color: Black
Proof Test Voltage (DC): 50,000V DC Brand and Series: Salisbury GK218B
Max. Use Voltage (DC): 25,500V DC Max. Use Voltage (AC): 17,000V AC
Voltage Class: Class 2 Cuff Color: Black
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Electrical Insulating Type: Type I
Cuff Style: Straight Glove Hand Style: Left and Right
Glove Materials: Rubber Glove Size: 9
Series: GK218B Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK218B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 9, Includes Black Class 2 Gloves, 16 in and Salisbury's Leather Protectors, Max. Use Voltage 17,000V AC / 25,500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC, Series GK218B

Reviews of Salisbury #GK218B/9