Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Glove Kit Blk Class 2, 8.8In

  • Zoro #: G0077845
  • Mfr #: GK214B/8H
$222.10
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Glove Kit
  • Class: 2
See full product details
This item ships free.

Salisbury #GK214B/8H Specifications

  • Zoro #: G0077845
  • Mfr #: GK214B/8H
Promotion Restriction: Not eligible for promotion Item: Electrical Glove Kit
Class: 2 Size: 8.5
Color: Black Includes: Black Class 2 Gloves, 14 in and Salisbury's Leather Protectors
Standards: ASTM D 120, IEC EN60903, ASTM F696 Glove Size: 8-1/2
Brand and Series: Salisbury GK214B Glove Length: 14 in
Glove Color: Black Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Max. Use Voltage (AC): 17,000V AC Max. Use Voltage (DC): 25,500V DC
Cuff Color: Black Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Max. Use Voltage: 17,000V AC / 25,500V DC Cuff Style: Straight
Proof Test Voltage (DC): 50,000V DC Voltage Class: Class 2
Glove Hand Style: Left and Right Electrical Insulating Type: Type I
Proof Test Voltage (AC): 20,000V AC Electrical Insulating Glove Color: Black
Glove Materials: Rubber Series: GK214B
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK214B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8-1/2, Includes Black Class 2 Gloves, 14 in and Salisbury's Leather Protectors, Max. Use Voltage 17,000V AC / 25,500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC

Reviews of Salisbury #GK214B/8H