Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Glove Kit Class 00 Epdm, Blue

  • Zoro #: G0078030
  • Mfr #: GK0014BL/10
$114.04
  • Promotion Restriction: Not eligible for promotion
  • Color: Blue
  • Item: Electrical Glove Kit
See full product details
This item ships free.

Salisbury #GK0014BL/10 Specifications

  • Zoro #: G0078030
  • Mfr #: GK0014BL/10
Promotion Restriction: Not eligible for promotion Color: Blue
Item: Electrical Glove Kit Size: 10
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors
Electrical Insulating Type: Type II Brand and Series: Salisbury GK0014BL
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Max. Use Voltage (DC): 750V DC
Max. Use Voltage (AC): 500V AC Voltage Class: Class 00
Glove Length: 14 in Proof Test Voltage (DC): 10,000V DC
Glove Materials: Rubber Cuff Color: Blue
Proof Test Voltage (AC): 2500V AC Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Glove Color: Blue Cuff Style: Straight
Series: GK0014BL Electrical Insulating Glove Color: Blue
Glove Size: 10 Glove Hand Style: Left and Right
Max. Use Voltage: 500V AC / 750V DC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK0014BL, Blue, Cuff Color Blue, Cuff Style Straight, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series GK0014BL

Reviews of Salisbury #GK0014BL/10