Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Glove Kit Red/Blk Class 2

  • Zoro #: G0078475
  • Mfr #: GK214RB/7
$228.25
  • Promotion Restriction: Not eligible for promotion
  • Color: Red/Black
  • Item: Electrical Glove Kit
See full product details
This item ships free.

Salisbury #GK214RB/7 Specifications

  • Zoro #: G0078475
  • Mfr #: GK214RB/7
Promotion Restriction: Not eligible for promotion Color: Red/Black
Item: Electrical Glove Kit Size: 7
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors Standards: ASTM D 120, IEC EN60903, ASTM F696
Glove Color: Black/Red Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Series: GK214RB Max. Use Voltage: 17,000V AC / 25,500V DC
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Max. Use Voltage (DC): 25,500V DC
Glove Hand Style: Left and Right Glove Length: 14 in
Glove Size: 7 Proof Test Voltage (AC): 20,000V AC
Brand and Series: Salisbury GK214RB Electrical Insulating Glove Color: Black/Red
Proof Test Voltage (DC): 50,000V DC Voltage Class: Class 2
Max. Use Voltage (AC): 17,000V AC Glove Materials: Rubber
Cuff Color: Black/Red Cuff Style: Straight
Electrical Insulating Type: Type I Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK214RB, Black/Red, Cuff Color Black/Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 7, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 17,000V AC / 25,500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC

Reviews of Salisbury #GK214RB/7