Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Glove Kit Red/Blk Class 2

  • Zoro #: G0078685
  • Mfr #: GK216RB/9
$261.82
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Glove Kit
  • Size: 9
See full product details
Out of Stock

Salisbury #GK216RB/9 Specifications

  • Zoro #: G0078685
  • Mfr #: GK216RB/9
Promotion Restriction: Not eligible for promotion Item: Electrical Glove Kit
Size: 9 Color: Red/Black
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors
Glove Materials: Rubber Glove Color: Black/Red
Proof Test Voltage (DC): 50,000V DC Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Glove Length: 16 in Cuff Style: Straight
Electrical Insulating Type: Type I Series: GK216RB
Glove Hand Style: Left and Right Max. Use Voltage (DC): 25,500V DC
Brand and Series: Salisbury GK214RB Voltage Class: Class 2
Glove Size: 9 Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Max. Use Voltage: 17,000V AC / 25,500V DC Cuff Color: Black/Red
Electrical Insulating Glove Color: Black/Red Max. Use Voltage (AC): 17,000V AC
Proof Test Voltage (AC): 20,000V AC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK214RB, Black/Red, Cuff Color Black/Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 9, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 17,000V AC / 25,500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC

Reviews of Salisbury #GK216RB/9