Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Gloves Class 0 Epdm, 11 In, PR

  • Zoro #: G0078703
  • Mfr #: E011BL/9H
$64.82
  • Promotion Restriction: Not eligible for promotion
  • Size: 9.5
  • Item: Electrical Insulating Gloves
See full product details
Orders over $75 ship free.

Salisbury #E011BL/9H Specifications

  • Zoro #: G0078703
  • Mfr #: E011BL/9H
Promotion Restriction: Not eligible for promotion Size: 9.5
Item: Electrical Insulating Gloves Color: Blue
Includes: (1) Pair Electrical Insulating Gloves Standards: ASTM D 120, IEC EN60903
Series: E011BL Cuff-End Color: Blue
Proof Test Voltage (AC): 5000V AC Voltage Class: Class 0
Electrical Insulating Type: Type II Glove Hand Style: Left and Right
Proof Test Voltage (DC): 20,000V DC Max. Use Voltage (DC): 1500V DC
Electrical Insulating Glove Color: Blue Glove Size: 9-1/2
Cuff Style: Straight Glove Length: 11 in
Brand and Series: Salisbury E011BL Max. Use Voltage: 1000V AC / 1500V DC
Glove Materials: Rubber Max. Use Voltage (AC): 1000V AC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011BL, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9-1/2, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011BL

Reviews of Salisbury #E011BL/9H