Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Gloves Class 0 Epdm, 11 In, PR

  • Zoro #: G0078791
  • Mfr #: E011BLO/11
$70.59
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Insulating Gloves
  • Size: 11
See full product details
Orders over $75 ship free.

Salisbury #E011BLO/11 Specifications

  • Zoro #: G0078791
  • Mfr #: E011BLO/11
Promotion Restriction: Not eligible for promotion Item: Electrical Insulating Gloves
Size: 11 Color: Orange
Standards: ASTM D 120, IEC EN60903 Includes: (1) Pair Electrical Insulating Gloves
Proof Test Voltage (DC): 20,000V DC Proof Test Voltage (AC): 5000V AC
Voltage Class: Class 0 Electrical Insulating Glove Color: Orange/Blue
Electrical Insulating Type: Type II Max. Use Voltage: 1000V AC / 1500V DC
Glove Materials: Rubber Cuff-End Color: Blue
Glove Hand Style: Left and Right Cuff Style: Straight
Max. Use Voltage (DC): 1500V DC Series: E011BLO
Glove Length: 11 in Brand and Series: Salisbury E011BLO
Max. Use Voltage (AC): 1000V AC Glove Size: 11
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011BLO, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Orange/Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC

Reviews of Salisbury #E011BLO/11